Dorval™ Diverter Valve Trim in Matte Black

Part #DT11956  |  Item #8051847  |  Manufacturer Part #T11956

$151.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R11000
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-1/2 in

Faucet Part Type: Valve Trim

Handle Material: Zinc

Handle Type: Lever

Height: 4-7/8 in

Installation Type: Wall Mount

Material: Zinc

Number of Handles: Single Handle

Width: 4-1/2 in