Single Handle Vessel Filler Bathroom Sink Faucet in Chrome Handles Sold Separately
Dorval™ Single Handle Vessel Filler Bathroom Sink Faucet in Chrome Handles Sold Separately
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle kit H561 or metal cross handle kit H562 coordinate perfectly with the Dorval bath collection
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Fits single hole installations
- Drain assembly sold separately
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Everything you need under the counter is together in one convenient box, including integrated InnoFlex® PEX supply lines
- High arc spout does not swivel
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-1/2 in
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Less Handles
- Maximum Deck Thickness:
- 2-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Smart Home Enabled:
- No
- Spout Height:
- 7-5/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc
- Spray Type:
- Laminar
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes