Dorval™ Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

Part #D756TBLDST  |  Item #8125415  |  Manufacturer Part #756T-BL-DST

$648.20 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 84

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Batteries last approximately 1 year if using AA batteries or 3 years if using C batteries, based on 20 minutes of usage per day
  • Optional A/C adapter EP102157 may be ordered separately
  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits single hole installations
  • Optional red/blue temperature indicator ring included
  • Drain assembly sold separately

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

BAA Compliant: No

Bathroom Faucet Type: Sensor, Vessel Filler

Battery Size: AA

Battery Type: Alkaline

Brand Model Compatibility: [delete]Delta

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 5-63/100 in

Drain Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-7/16 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Embedded Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Material: Zinc

Handle Type: Lever

Height: 11-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/4 in

Maximum Height: 11-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Power Source: Battery, Plug-in

Side Spray: No

Smart Home Enabled: No

Spout Height: 11-1/2 in

Spout Reach: 5-1/2 in

Spout Type: High Arc

Style: Modern

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Valve Type: Disc Valve

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 4.976