Dorval™ Single Handle Vessel Filler Bathroom Sink Faucet in Stainless Handles Sold Separately

Part #D656SSLHPDST  |  Item #8047033  |  Manufacturer Part #656-SSLHP-DST

$392.67 EACH

Color/Finish: Brilliance® Stainless

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Delta's less handle program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H561SS or metal cross handle kit H562SS coordinate perfectly with the Dorval bath collection
  • Diamond™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need under the counter is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8-1/2 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

High Pressure: 60

IAPMO Listed: No

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Holes: 1 Hole

Origin: Domestic

Smart Home Enabled: No

Spout Height: 7-5/16 in

Spout Reach: 5-1/2 in

Spout Type: High Arc

Spray Type: Laminar

Style: Modern

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes