Two Handle Roman Tub Faucet in Champagne Bronze Trim Only
Dorval™ Two Handle Roman Tub Faucet in Champagne Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must order rough-in kit separately to complete the unit
- Must order rough-in R2707 separately
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Metal lever handle kit H568CZ or metal cross handle kit H570CZ coordinate perfectly with the Dorval bath collection
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
- Handle(s) not included, must purchase handle(s) separately to complete the unit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Less Handles
- Height:
- 8-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/2 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes