Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #DT3556LFWL
  • Item #8047058
  • Manufacturer Part #T3556LF-WL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain assembly sold separately
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Fits three hole 8 in. wall installations
  • Rigid spout does not swivel
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rough-In R3500-WL required for installation
  • Trim kit only, must purchase rough-in kit separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Dorval™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
2-5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-15/16 in
Spout Reach:
8-5/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes