Dorval™ Vessel Filler Bathroom Sink Faucet in Brilliance® Champagne Bronze (Handles Sold Separately)

Part #D756CZLHPDST  |  Item #8125420  |  Manufacturer Part #756-CZLHP-DST

Call for Pricing

Color/Finish: Brilliance® Champagne Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Delta's less handle program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H561CZ or metal cross handle kit H562CZ coordinate perfectly with the Dorval bath collection
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need under the counter is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Drain assembly sold separately
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High arc spout does not swivel

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 8 in

Drain Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10-1/2 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: No

Handle Type: Less Handles

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 9-15/16 in

Spout Reach: 5-1/2 in

Spout Type: High Arc

Style: Modern

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Type: Disc Valve

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.568