Dorval™ Zinc Valve Only Trim in Chrome

Part #DT14056LHP  |  Item #8047008  |  Manufacturer Part #T14056-LHP

$138.71 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 180
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Delta's less handle program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H566 or metal cross handle kit H567 coordinate perfectly with the Dorval bath collection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Less Handles

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Scald Guard: Yes

Shape: Round

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes