Dorval™ Zinc Valve Trim in Stainless Steel

Part #DT27T956SS  |  Item #8051792  |  Manufacturer Part #T27T956-SS

$620.87 EACH

Color/Finish: Stainless

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 180
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Dorval™ Zinc Valve Trim in Stainless Steel /$620.87

Product Details

  • 3 individual positions, 3 shared positions
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature; dial controls temperature
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Handle Material: Zinc

Handle Type: Lever

Height: 8-1/2 in

Installation Type: Wall Mount

Material: Zinc

Number of Handles: Three Handle

Smart Home Enabled: No

Trim Only: Yes

Valve Type: Thermostatic Valve

Width: 6-3/4 in