• Cart

DESCRIPTION

  • Complete handle kit
  • For kitchen, bar/prep, deck mount lavatory, and bidet applications

Delta Faucet Cassidy™ Double Cross Handle Bath Faucet Kit

DH295

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Cross
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$61.91
EACH
  • QUANTITY