• Cart

DESCRIPTION

  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnet
  • Optional white handle inserts available and sold separately (RP78584WH)

Delta Faucet Rook™ Double Cross Handle Kit

DHX5361

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
Height
2-3/4 in
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Width
3 in

Starting at
$132.8
EACH
  • QUANTITY

DOCUMENTS