DESCRIPTION

  • Flow rate: 12.0 gpm at 60 psi
  • Hand shower cradle rotates 90° in either direction
  • Installation: 2 hole

Delta Faucet Charlotte® 2 gpm Double Lever Handle Tub Filler Body Assembly (Trim Only)

DT70210LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Charlotte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$406.7
EACH
  • QUANTITY