DESCRIPTION

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnets

Delta Faucet Siderna® Double Handle Widespread Bathroom Faucets Kit

DHL5380

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CSA Certified
CSA B125.1, CSA B125.2
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Handle Material
Metal
Handle Type
Lever
Height
3-3/50 in
Material
Brass
Number of Handles
Single Handle
Width
2-1/5 in

Starting at
$96.28
EACH
  • QUANTITY

DOCUMENTS