DESCRIPTION

  • 3-hole 6-16" installation
  • Low-Arc spout
  • Metal pop-up
  • Order handles separately (LHP)
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Cassidy™ Double-Handle Widespread Lavatory Faucet

D3595LFMPULHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1 M, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
6 in - 16 in
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-3/4 in
Spout Reach
5-17/32 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$272.92
EACH
  • QUANTITY