DESCRIPTION

  • Fits 2 handle faucets
  • Vandal resistant

Delta Faucet Double Handle Wristblade with Screw Pair

DRP12491

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Wristblade
Material
Brass
Number of Handles
Two Handle
Width
4-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.64
EACH
  • QUANTITY

DOCUMENTS