DESCRIPTION

  • Accent pieces for DH64 handle bases
  • Finish guaranteed not to tarnish or corrode
  • For use on roman tub faucets

Delta Faucet Kelston® Double Lever Handle Accent Kit

DA64

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
5 in
Material
Metal
Number of Handles
Single Handle
Width
1-1/4 in

Starting at
$22.14
EACH
  • QUANTITY

DOCUMENTS