DESCRIPTION

  • For 2503LF and 2523LF series
  • Metal lever handles

Delta Faucet Double Lever Handle Kit

DRP64364

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
2 in
IAPMO Listed
No
Length
6-1/4 in
NSF Certified
No
Number of Handles
Two Handle
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.27
EACH
  • QUANTITY