DESCRIPTION

  • ADA compliant
  • Faucet installation: 3 or 4 hole
  • Flow rate: 1.8 gpm at 60 psi
  • High-arc spout swivels 360°
  • Lifetime limited faucet and finish warranty for original purchaser
  • Spray attachment has anti-siphon device as integral part of valve body

Delta Faucet Cassidy™ 1.8 gpm Double Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Spout 1/2 in. NPSM Connection

D2497LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8-11/32 in
Spout Reach
8-11/32 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

Starting at
$221.85
EACH
  • QUANTITY