DESCRIPTION

  • Flow rate: 1.5 gpm at 60 psi
  • Max deck thickness: 1 1/8"
  • Metal push pop-up
  • Minimum 2 1/2" clearance to backsplash
  • Porcelain Lever handles (Product shown with cross handles)
  • Three hole 6"–16" installation

Delta Faucet Vero™ Double Lever Handle Widespread Lavatory Faucet

D3553LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
6 in - 16 in
Collection
Vero™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
3-3/4 in
Spout Reach
4-3/4 in
Spout Type
Fixed, Gooseneck
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$357.72
EACH
  • QUANTITY