DESCRIPTION

  • Assembled dimensions: 1-11/16 in. H x 2-5/16 in. D x 4 in. W
  • Extends 2-5/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Vero bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Vero® Double Robe Hook

D77736

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Depth
2-5/16 in
Height
1-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
4 in

Starting at
$63.0
EACH
  • QUANTITY