DESCRIPTION

  • Flange

Delta Faucet Drain Flange

DRP23060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$12.39
EACH
  • QUANTITY