Drain Flange Pop-Up Assembly in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Drain Flange Pop-Up Assembly in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Drain Flange Pop-Up Assembly in Brilliance Polished Brass

  • Fast #
  • Part #DRP23060PB
  • Item #622041
  • Manufacturer Part #RP23060PB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use of non-genuine Delta® repair parts voids warranty
  • Genuine Delta® repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-13/100 in
Height:
1-14/25 in
Material:
Brass
Maximum Height:
1-14/25 in
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.174 lb