Drain Flange Pop-Up Assembly in Venetian Bronze
Drain Flange Pop-Up Assembly in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain flange for metal pop-up assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-13/100 in
- Height:
- 1-14/25 in
- Material:
- Brass
- Maximum Height:
- 1-14/25 in
- Overflow Included:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.15 lb