Drain Stopper in Aged Pewter
Drain Stopper in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Aged Pewter
- Faucet Part Type:
- Stopper
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No