Delta Faucet Commercial Driver Board D060907A

DESCRIPTION

Delta Faucet Commercial Driver Board

D060907A

Length:

6-1/4 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Commercial
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
No
Length
6-1/4 in
NSF Certified
No
WaterSense Labeled
No
Width
4 in

Starting at
$152.61
EACH
  • QUANTITY

DOCUMENTS