Product Details
Product Details
- 5 1/4" total length
- Thread onto 1/2" IPS nipple
- Chrome
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Length:
- 5-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No