Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Vessel Filler Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D751RBDST
  • Item #3985536
  • Manufacturer Part #751-RB-DST
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Less pop-up
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
7-1/4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
13-31/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/4 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3.79 lb
Width:
2-1/8 in