Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

You last purchased this on
 
Delta Faucet

Dryden™ Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)

  • Fast #
  • Part #DT17451PNH2O
  • Item #4880180
  • Manufacturer Part #T17451-PNH2O
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Spray settings include: H2OKinetic
  • Spray settings include: H2O Kinetic®
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
9-18/25 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CWT, IPS
Faucet Connection Size:
1/2 in
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
12-1/2 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
12-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Shape:
Square
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-1/4 in
Spray Type:
Full Spray
Supply Lines Included:
No
Trim Only:
Yes
Tub Spout Flow Rate:
6.2 gpm
Tub Spout Reach:
6-1/4 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.25 lb