2-Hook Robe Hook in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Dryden™ 2-Hook Robe Hook in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 2-Hook Robe Hook in Brilliance® Champagne Bronze

  • Fast #
  • Part #D75135CZ
  • Item #4291898
  • Manufacturer Part #75135-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Extends 4-11/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Dryden bath collection
  • Assembled dimensions: 5 in. H x 4-11/16 in. D x 1-3/4 in. W
  • 1-3/4 in. square flange
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
GSA Approved:
No
Handle Material:
Zinc
Height:
5 in
IAPMO Listed -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
4-11/16 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
1 lb
Width:
1-3/4 in