Dryden™ 24 in. Towel Bar in Polished Chrome

Part #D75125  |  Item #4625221  |  Manufacturer Part #75125

$88.24 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Dryden bath collection
  • Extends 6-1/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Top bar extends 3-1/8 in. from wall
  • Bottom bar extends 6-3/8 in. from wall
  • Assembled dimensions: 4-7/32 in. H x 6-1/8 in. D x 26-1/8 in. W

Documents

Specifications

ADA Compliant: No

Collection: Dryden™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-13/100 in

Diameter: 20-13/100 in

Height: 4-11/50 in

Installation Type: Wall Mount

Length: 20-13/100 in

Material: Brass

Maximum Height: 4-11/50 in

Mount Type: Wall

Number of Bars: 2

Side Spray: No

Smart Home Enabled: No

Weight: 3.683

Width: 20-13/100 in