Single Handle Diverter Valve Trim in Venetian Bronze

You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Diverter Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT11851RB
  • Item #4063889
  • Manufacturer Part #T11851-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Must purchase rough-in kit R11000 sold separately
  • 2 individual positions, 1 shared position
  • Trim kit only, must purchase rough-in kit separately
  • Includes valve cartridge
  • 1/2 in. rough-in
  • Single lever handle for ease of operation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
4-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
Type:
Faucet
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
1.62 lb