30 in. Towel Bar in Polished Nickel

You last purchased this on
 
Delta Faucet

Dryden™ 30 in. Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ 30 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D75130PN
  • Item #4876000
  • Manufacturer Part #75130-PN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 3-1/2 in. From wall
  • Bar length 30 in
  • Perfectly coordinates with the Windemere bath collection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/8 in
Diameter:
31-3/4 in
Hardware Included:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
31-3/4 in
Material:
Zinc
Maximum Height:
1-3/4 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.2 lb
Width:
31-3/4 in