Dryden™ 30 in. Towel Bar in Venetian Bronze

Part #D75130RB  |  Item #4625217  |  Manufacturer Part #75130-RB

Color/Finish: Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 31-3/4 in. W

Specifications

ADA Compliant: No

Collection: Dryden™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-13/100 in

Diameter: 31-3/4 in

Height: 1-3/4 in

Installation Type: Wall Mount

Length: 31-3/4 in

Material: Zinc

Maximum Height: 1-3/4 in

Mount Type: Wall

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Weight: 2.2

Width: 31-3/4 in