This product requires certification to purchase.

59 in. Stainless Steel Hand Shower Hose in Champagne Bronze

Delta Faucet

Dryden 59 in. Stainless Steel Hand Shower Hose in Champagne Bronze

  • Fast #
  • Part #DRP40664CZ
  • Item #10381656
  • Manufacturer Part #RP40664CZ
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden 59 in. Stainless Steel Hand Shower Hose in Champagne Bronze

  • Fast #
  • Part #DRP40664CZ
  • Item #10381656
  • Manufacturer Part #RP40664CZ
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 330
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Brizo's limited lifetime warranty for residential installations and 5-year limited warranty for commercial installations
  • High quality finish - will resist rust and corrosion through everyday use
  • Replacement hose and gaskets for Brizo's T67430
  • Length: 30"
  • Width: 1/2"
  • Height: 1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/2 in
Length
59 in
Characteristics & Features
Collection
Dryden
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Part Type
Hose
Material
Stainless Steel
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
Type
DRP40664CZ
UPC
195205118916