7-13/100 in. Metal Handle in Brilliance Champagne Bronze
Dryden™ 7-13/100 in. Metal Handle in Brilliance Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finial included
- Metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 1 in
- Length:
- 7-13/100 in
- Material:
- Metal
- Maximum Height:
- 1 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.2 lb