D- Non Diverter Tub Spout In Stainless Steel
Dryden™ D- Non Diverter Tub Spout In Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 660-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat onto 1/2" CWT or thread onto 1/2" IPS
- 7 1/2" total length
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 7-14/25 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/2 in
- Material:
- Brass
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.775 lb