Flange in SpotShield® Stainless

You last purchased this on
 
Delta Faucet

Dryden™ Flange in SpotShield® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Flange in SpotShield® Stainless

  • Fast #
  • Part #DRP52144SP
  • Item #7303328
  • Manufacturer Part #RP52144SP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SpotShield Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Trim
Brand Model Compatibility:
Olmsted Monitor 14 Series 144717 Tub and Shower Trim
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
SpotShield® Stainless
Depth:
1 in
Faucet Part Type:
Flange
Handle Material:
Metal
Height:
2 in
Length:
2 in
Material:
Metal
Smart Home Enabled:
No
Weight:
0.07 lb