Dryden™ HDL ASSY *DRYDEN SRST

Part #DRP53409SP  |  Item #7260548  |  Manufacturer Part #RP53409SP

$44.52 EACH

Type:

Faucet
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Dryden™

Color Finish: SpotShield® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Part Type: Handle Kit

Length: 6-9/20 in

Material: Brass

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.5