Metal Handle Kit in Brilliance Stainless
Dryden™ Metal Handle Kit in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- Height:
- 1 in
- Material:
- Metal
- Maximum Height:
- 1 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.25 lb