Two Handle Roman Tub Faucet in SpotShield Stainless Trim Only
Dryden™ Two Handle Roman Tub Faucet in SpotShield Stainless Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinating hand shower included
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- SpotShield Technology helps your tub filler stay cleaner, longer by resisting water spots and fingerprints
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- ADA Compliant
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Spray settings include: Full Body spray
- 4-hole 8-16" installation
- Hand shower includes double check valves for backflow protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 11-11/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Height:
- 7-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-81/100 in
- Material:
- Brass
- Maximum Height:
- 7-81/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-3/4 in
- Spout Type:
- Rigid Slip-On Diverter
- Spray Type:
- Full Body
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 7.71 lb
- Width:
- 13-15/16 in