Shower Flange Tub and Shower Venetian Bronze
Dryden™ Shower Flange Tub and Shower Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 3/4" Diameter
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 1 in
- Faucet Part Type:
- Flange
- Material:
- Metal
- Maximum Height:
- 2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb
- Width:
- 2 in