Shower Only Trim H2Okinetic Spray in Brilliance Polished Nickel (Trim Only)

You last purchased this on
 
Delta Faucet

Dryden™ Shower Only Trim H2Okinetic Spray in Brilliance Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Shower Only Trim H2Okinetic Spray in Brilliance Polished Nickel (Trim Only)

  • Fast #
  • Part #DT14251PNH2O
  • Item #4880215
  • Manufacturer Part #T14251-PNH2O
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® certification promotes water conservation
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Spray settings include: H2OKinetic spray
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Collection:
Dryden™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
8-47/50 in
Faucet Connection:
IPS
Faucet Material:
Plastic
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Pressure Balancing
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Handle Type:
Lever
Height:
9 in
Material:
Plastic
Maximum Height:
9 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
8 in
Pressure - Maximum:
80 psi
Product Type:
Faucet
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-1/4 in
Spray Type:
H2Okinetic®
Supply Lines Included:
No
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
3.29 lb
Width:
8 in