Shower Only Trim H2Okinetic Spray in Polished Chrome (Trim Only)
Dryden™ Shower Only Trim H2Okinetic Spray in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 162-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- WaterSense® certification promotes water conservation
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Spray settings include: H2OKinetic spray
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 8-47/50 in
- Faucet Connection:
- IPS
- Faucet Material:
- Plastic
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Maximum Height:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 8 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/4 in
- Spray Type:
- Full
- Supply Lines Included:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 3.16 lb
- Width:
- 8 in