Single Function Full Showerhead in SpotShield® Stainless
Dryden™ Single Function Full Showerhead in SpotShield® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6-1/2 in. square finished spray face
- SpotShield™ Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints
- Touch-Clean® raincan shower head
- Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray, and pause
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Coordinates perfectly with the Delta Dryden bath collection
- Installs in minutes
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 1 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Length:
- 6-9/16 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full
- Style:
- Contemporary, Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.25 lb
- Width:
- 6-9/16 in