Single Function Hand Shower in Venetian Bronze

You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D55051RB
  • Item #4086627
  • Manufacturer Part #55051-RB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Single-setting full body spray hand shower
  • Certified dual check valves for backflow protection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
12-41/100 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
25-3/4 in
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
4-33/50 in
Hose Included:
Yes
Hose Length:
82 in
Maximum Height:
4-33/50 in
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Weight:
1.95 lb