Single Handle Shower Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #DT14251LHD
  • Item #4852187
  • Manufacturer Part #T14251-LHD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-47/50 in
Faucet Connection:
IPS
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
9 in
Material:
Brass, Metal
Maximum Height:
9 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7 in
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-1/4 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
2.49 lb
Width:
7 in