3-91/100 in. Plastic Nut, Washer and Gasket for Addison® Model 3592 Series
Dryden™ 3-91/100 in. Plastic Nut, Washer and Gasket for Addison® Model 3592 Series
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Addison® Model 3592 Series
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 4-11/25 in
- IAPMO Listed -:
- No
- Length:
- 3-91/100 in
- Material:
- Plastic
- Maximum Height:
- 4-11/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.09 lb
- Width:
- 3-91/100 in