Tub and Shower Shower Flange in Brilliance Polished Nickel
Dryden™ Tub and Shower Shower Flange in Brilliance Polished Nickel
Frequently Purchased Together
Product Details
- Coordinates with Dryden®
- Outside diameter: 2"
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 1 in
- Faucet Part Type:
- Flange
- Height:
- 2 in
- Material:
- Metal
- Maximum Height:
- 2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb