Dryden™ Two Handle Roman Tub Faucet in Champagne Bronze Trim Only

Part #DT4751CZ  |  Item #4275001  |  Manufacturer Part #T4751-CZ

$564.87 EACH
(Pricing is for Champagne Bronze)

Color/Finish: Champagne Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Dryden™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 11-11/50 in

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

Height: 7-81/100 in

Material: Brass

Maximum Height: 7-81/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/4 in

Spout Type: Rigid Slip-on

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 9 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Weight: 8.1