Delta Faucet
Dryden™ Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Part #DT17451SSH2O | Item #3800011 | Manufacturer Part #T17451-SSH2O
How to get it:
Product Details
- H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: H2OKinetic
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Dryden™
Color Finish: Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 9-18/25 in
EPA Compliant: Yes
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: CWT, IPS
Faucet Connection Size: 1/2 in
Faucet Type: Tub & Shower Faucet
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.75 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Zinc
Handle Type: Lever
Height: 12-1/2 in
IAPMO Listed: Yes
Length: 6 in
Material: Zinc
NSF Certified: No
Number of Handles: Single Handle
Product Type: Faucet
Scald Guard: Yes
Shape: Square
Shower Arm Reach: 5-1/2 in
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Side Spray: No
Spout Reach: 6-1/4 in
Spray Type: Full Spray
Style: Transitional
Supply Lines Included: No
Trim Only: Yes
Tub Spout Flow Rate: 6.2 gpm
Tub Spout Reach: 6-1/4 in
Tub Spout Type: Diverter
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: Yes
Width: 6 in